Pine tree clip with freestanding design
Ribbed push-in rivet quartered
FIRTREECLIP-GREY-RENAULT-D16,0
Art.-no. 05006807
EAN 4047376891494
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 10.40-11.40 mm |
Min./max. attachment thickness | 3.00-10.20 mm |
Head diameter (A) | 16.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 19.00 mm |
Colour | Grey |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Renault |
Corresponds to original spare part number | 7703077096 |
Installation location | Universal |
Type of vehicle | Universal |
