Pine tree clip with freestanding design
FIRTREECLIP-FORD-INCOV-HDD18,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation.
- Tight fit in the component.
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 7.00-7.40 mm |
Min./max. attachment thickness | 0.70-11.00 mm |
Head diameter (A) | 18.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 22.10 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Ford |
Corresponds to original spare part number | 1629082 |
Installation location | Universal |
Type of vehicle | Universal |
