Pine tree clip with freestanding design
Ribbed push-in rivet quartered
FIRTREECLIP-DATSUN/MAZDA/NISSAN-GREY
Art.-no. 0501132010
EAN 4049557645261
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 7.40-7.60 mm |
Min./max. attachment thickness | 1.00-2.00 mm |
Head diameter (A) | 18.00 mm |
Head height (B) | 1.80 mm |
Length below head (C) | 14.80 mm |
Colour | Grey |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 0155300732 |
Installation location | Interior |
Type of vehicle | Passenger car |
