Pine tree clip with freestanding design
Ribbed push-in rivet quartered
FIRTREECLIP-BLACK-REN/PEUG-D20,0
Art.-no. 05006803
EAN 4011231426381
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 6.70-6.70 mm |
Min./max. attachment thickness | 5000000-5.00 nm |
Head diameter (A) | 20.00 mm |
Head height (B) | 2.25 mm |
Length below head (C) | 12.00 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Renault, Citroen, Peugeot |
Corresponds to original spare part number | 6999T1, 7703077068 |
Installation location | Universal |
Type of vehicle | Universal |
