Pine tree clip with freestanding design
FIRTREECLIP-(8-9MM)-PA6-BLACK
Art.-no. 0500501352
EAN 4045989879687
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation.
- Tight fit in the component.
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 8.00-9.00 mm |
Min./max. attachment thickness | 1.00-12.00 mm |
Head diameter (A) | 22.00 mm |
Head height (B) | 3.70 mm |
Length below head (C) | 19.50 mm |
Colour | Black |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Fiat, Alfa Romeo, Lancia |
Corresponds to original spare part number | 1301788650, 1301788800, 1301019650, 833138, 8748W4, 8748Y6 |
Installation location | Universal |
Type of vehicle | Universal |
