Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pine tree clip, type 4

Fir tree clip, type 4
FIRTREECLIP-REN/CITR-BLACK-D12,5

Art.-no. 05006829
EAN 4011231426763
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
Pine tree shape, interrupted

Cost-saving and time-saving


Quick and easy press-in assembly



Sits securely in the component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Min./max. drill hole diameter

6.5-6.5 mm

Head diameter

12.5 mm

Head height

1.8 mm

Length below head

17.2 mm

Material

PA 66 - Polyamide

Colour

Black

Type of vehicle

Universal

Corresponds to original spare part number

699515, 7703077066

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information