Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pine tree clip Type 9

Fir tree clip, type 9
FIRTREECLIP-FIAT-PLUG-BLACK-D8,0

Art.-no. 0500025205
EAN 4047376890473
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
Rough pine tree shape, centrally open base connected with a thin bar

Cost-saving and time-saving


Quick and easy press-in assembly



Sits securely in the component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Min./max. drill hole diameter

8-8 mm

Min./max. attachment thickness

3.5-11 mm

Head diameter

16 mm

Head height

2 mm

Length below head

17 mm

Material

PA 6 - Polyamide

Colour

Black

Type of vehicle

Universal

Corresponds to original spare part number

4292906

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information