Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pine tree clip Type 9

Fir tree clip, type 9
FIRTREECLIP-FIAT-PLA-BLACK-B10-HD22

Art.-no. 050013347
EAN 4047376890893
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
Rough pine tree shape, centrally open base connected with a thin bar

Cost-saving and time-saving


Quick and easy press-in assembly



Sits securely in the component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Min./max. drill hole diameter

9-9 mm

Min./max. attachment thickness

4-16 mm

Head diameter

22 mm

Head height

2.5 mm

Length below head

22 mm

Material

PA 6 - Polyamide

Colour

Black

Type of vehicle

Universal

Corresponds to original spare part number

14592187

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information