Pinch-off pliers for flexible hoses and lines without metal fabric
LOKPLRS-COLPIP-(TH19-57MM)
Art.-no. 0714601956
EAN 4038898325437
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For quickly disconnecting water hoses, oil and fuel lines
- The locking mechanism holds the pliers in the desired clamping position
- Rounded clamping jaws prevent unintentional damage to lines
- Fibreglass-reinforced plastic construction in striking red signal colour
Product information
Datasheets(X)
Min./max. grip range | 19-57 mm |
Length of grip jaws | 78 mm |
Length | 250 mm |
Colour | Red |
Material | Plastic |