Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PinPuller® power set, fully equipped

PinPuller Power set, fully equipped
DNTREPSYS-WELD-(PINP.-POWERSET)-COMPLETE

Art.-no. 0691500379

EAN 4047376788664

-,--
price per selected packing unit
| Individual prices for customers after login
PinPuller® power set, fully equipped

Art.-no. 0691500379

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The PinPuller® power set is fully equipped and contains the most important tools for accident repair

Suitable for universal use


Numerous application possibilities: Heavy slide hammer, pulling bar and pulling attachment for straightening jig (dozer)



Quick and easy


Unique pin electrode for professional reforming of wheel arches.



Optimum assortment


Set contains essential tools for accident repairs



Economic and efficient


Trimmer for rapid and precise refiling of pin electrodes.



Contents: 16 pieces


  • 1 pin electrode, 2 rows, 15x, straight

  • 1 pin electrode, 2 rows, 29x, straight

  • 1 pin electrode, 2 rows, 27x, curved

  • 1 pulling cross piece for 2-row pin electrodes

  • 1 pin electrode, 1 row, 10x, straight

  • 1 pin electrode, 1 row, 20x, straight

  • 1 pulling cross piece for 1-row pin electrodes

  • 1 ring nut, M14

  • 1 copper electrode

  • 1 short screwdriver, 1.2 x 6.5 mm

  • 1 trimmer with 2 templates

  • 1 Allen key, size 6 mm

  • 1 file, 150 mm

  • 1 file handle

  • 1 scriber

  • 20 spare weld-on electrodes with springs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing dents from sheet steel bodywork on straight surfaces and especially from wheel arches

Product weight (per item)

6780.000 g

PinPuller® power set, fully equipped including:
1 x
Screwdriver slotted short with round shank

SCRDRIV-SL-KNIRPS-1,2X6,5X25

Description:
1.2 x 6.5 mm; Blade length: 25 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
PinPuller® power pulling electrodes

PULLELTRD-PINPULLER-POWER-10FOLD

Description: Rugged design for the removal of large deformations in sheet steel vehicle bodies
Quantity: 1 x
1 x
PinPuller® power pulling electrodes

PULLELTRD-PINPULLER-POWER-20FOLD

Description: Rugged design for the removal of large deformations in sheet steel vehicle bodies
Quantity: 1 x
20 x
Weld-on electrode with spring

WELDELTRD-PINPULLER-SPG

Quantity: 20 x
1 x
PinPuller® copper electrode

CUELTRD-PINPULLER

Description: For optimum welding of PinPuller® electrodes
Quantity: 1 x
1 x
PinPuller® power pulling cross piece

PULLCRS-PINPULLER-POWER-140MM

Description: For inserting PinPuller Power pin electrodes and attaching them in a grid
Quantity: 1 x
1 x
PinPuller® power pull ring

PULRG-F.PINPULLER-POWER

Description: Internal diameter 33 mm
Quantity: 1 x
1 x
PinPuller® power pulling cross piece

PULLCRSPCE-F.PINPULLER-POWER-2ROWS

Description: For mounting 2-row PinPuller power pulling electrodes
Quantity: 1 x
1 x
PinPuller® power pulling electrode

PULLELTRD-F.PINPULLER-POWER-15FOLD

Description: 2-row design for rectifying large deformations on sheet steel bodywork, 15 electrodes
Quantity: 1 x
1 x
PinPuller® power pulling electrode

PULLELTRD-F.PINPULLER-POWER-29FOLD

Description: 2-row design for rectifying large deformations on sheet steel bodywork, 29 electrodes
Quantity: 1 x
1 x
PinPuller® power pulling electrode

PULLELTRD-BT-(F.PINPULLER-POWER)-27FOLD

Description: 2-row design for rectifying large deformations on sheet steel bodywork, curved for wheel arches
Quantity: 1 x
PinPuller<SUP>®</SUP> trimmer
1 x
PinPuller® trimmer

TRMDEV-PINPULLER

Description: For rapid refiling and straightening of all pin electrodes.
Quantity: 1 x
1 x
Flat blunt-ended file DIN 7261, shape A

WRKSHPFILE-FL-H2-L150MM

Description:
2; File blade length: 150 mm
Quantity: 1 x
1 x
File handle

FILEWLET-FILE200MM

Quantity: 1 x
1 x
Scriber

SCRIB-(TC-TIP)-CLIP

Description: Carbide-tipped scriber with retaining clip
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-6X96

Description:
6 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal slide hammer

SLIDHAM-UNI-BIPULLER

For straightening deformations on sheet metal parts, 4 kg
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information