PinPuller® power pulling electrodes
PinPuller Power pulling electrodes single-row
PULLELTRD-PINPULLER-POWER-20FOLD
Art.-no. 0691500172
EAN 4047376298422
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Broad range of applications:
- Heavy slide hammer
- Pulling attachment for straightening jig
- Pulling bar
The grid grooves allow secure attachment of the pulling cross piece at any desired position
Individual electrodes are quick to weld on and easy to remove by twisting
Saves working time
Multiple electrodes at intervals of only 9 mm ensure optimum force distribution
In contrast to wiggle wire, pin electrodes can be welded on more than 500 times
Each electrode has an insulated bearing and so only requires minimal welding power, reducing the heat transferred to the sheet metal
Prior to initial use, the brass coating must be removed from the tips of the electrodes.
Datasheets(X)
Length | 182 mm |
Product weight (per item) | 237.000 g |