PinPuller® power pulling electrode
Pulling electrode PinPuller Power 29 straight
PULLELTRD-F.PINPULLER-POWER-29FOLD
PIN PULLER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Broad range of applications
- Heavy slide hammer
- Pulling attachment for straightening jig
- Pulling bar
Suitable for universal use
Optimum power distribution with numerous electrodes in 2 rows at very short intervals
No bump formation, no unnecessary material weakening
In contrast to wiggle wire, pin electrodes can be welded on more than 1000 times
Effective and economical
Thanks to the insulated bearing of each electrode, only minimal welding power is required
Low heat input into sheet metal
Individual electrodes are quick to weld on and easy to remove by twisting
Saves valuable working time
Datasheets(X)
Particularly suitable for high tensile forces with 29 electrodes
Design | Straight |
Number of rows | 2 PCS |
Number of electrodes | 29 PCS |
Product weight (per item) | 343.000 g |