PinPuller® power pulling cross piece
PinPuller Power pulling cross piece single-row
PULLCRS-PINPULLER-POWER-140MM
PIN PULLER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust metal design enables the use of heavy pulling equipment
Maximum tensile force 1 t
The catch secures the pin electrodes in the 9 mm grid
PinPuller and PinPuller Power items are not compatible.
Datasheets(X)
Length | 140 mm |
Thread type | Metric thread |
Thread type x nominal diameter x pitch | M14 x 2 |
Pitch | 2 mm |
Nominal diameter | 14 mm |
Product weight (per item) | 581 g |