Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PinPuller® electrodes

Pin puller electrode
ELTRD-PINPULLER-3FOLD
PIN PULLER

Art.-no. 0691500173
EAN 4038898756088
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
Spring-loaded weld-on electrodes in pulling block for professional dent removal from bare sheet steel

Economical


In contrast to wiggle wire, PinPuller® electrodes can be welded on more than 1000 times Saves money and resources



Quick


PinPuller® electrodes can be welded on twice as fast as wiggle wire: Saves working time



Functional


The pulling block works in a similar way to a bear claw and straightens dents automatically: Professional repairs



Optimum force distribution


The weld-on electrodes are mounted very closely together in the pulling block (10 mm interval): Optimum distribution of tensile forces make it suitable for use on high-strength sheet metal



Effective and residue-free


The welded connection is broken by twisting the electrodes: Simple removal of electrodes without residue

Notice

Prior to initial use, the brass coating must be removed from the tips of the electrodes using a file.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

To create curves, the outer electrodes are detached from the sheet metal and only the inner electrodes are pulled.

Design

3-fold

Suitable for

Creased dents

Product weight (per item)

22.500 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriver slotted short with round shank

SCRDRIV-SL-KNIRPS-1,2X6,5X25

ZEBRA
Short, brushed chrome-plated shank and 2-component handle
x 1 pcs
PinPuller® copper electrode

CUELTRD-PINPULLER

PIN PULLER
For optimum welding of PinPuller® electrodes