Pin wrench, RA
6-pin wrench HA 3/4 inch
3/4ZO DOGPT-WRENCH REAR AXLE W 8MM
Art.-no. 1952001022
EAN 4250158106086
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
VW LT, MB Sprinter 412 D
Drive | 3/4 inch |
Width of tenon | 8 mm |
Internal diameter | 50 mm |
Length | 61 mm |
Length 2 | 52 mm |
Max. nominal diameter of external Torx | 70 mm |
Suitable for vehicle manufacturer | VAG, Mercedes-Benz |
Product weight (per item) | 850.000 g |