Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pin terminal connector CONI 2 1.65

Round socket CONI 2 1.65
RDSKT-(SN)-D1,65-(0,75-1,5SMM)

Art.-no. 055899681
EAN 4046778119380
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
Design

Unsealed

Min./max. wire cross section

0.75-1.5 mm²

Stud diameter

1.65 mm

Number of locking lugs

3 PCS

Material

Bronze

Surface

Tin plated

Min. wire cross section

0.75 mm²

Max. wire cross section

1.5 mm²

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Release tool For round connectors with locking lugs

RLSETL-RDPLGCNTCT-1505-D2,3MM

ZEBRA