Pin terminal connector 4.0 Uninsulated
Round socket 4.0
RDSKT-(SN)-D4,0-(0,5-1,5SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1.5 mm² |
Stud diameter | 4 mm |
Material | Brass |
Surface | Tin plated |
Min. wire cross section | 0.5 mm² |
Max. wire cross section | 1.5 mm² |