Pin punch with 2-component plastic handle
PINPNCH-4MM-L150MM
Art.-no. 071463 254
EAN 4045727813386
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomically shaped 2-component handle
Secure grip, effortless work
Vibration protection
The handle dampens impact vibrations and oscillations
Impact protection
Prevents injuries to the hand
Made from hardened tool steel
Long service life
Hardness at working end 54–58 HRC
Hardness on hammer head 38–46 HRC
Datasheets(X)
![]() | |
Length (l1) | 150 mm |
Width of tip (d) | 4 mm |
Striking-surface diameter (a) | 10 mm |
