Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pin punch set, large dimensions 5 pieces

Pin punch set large dimensions
PINPNCH-SET-BIG-5PCS

Art.-no. 071463 320

EAN 4046778550985

-,--
price per selected packing unit
| Individual prices for customers after login
Pin punch set, large dimensions 5 pieces

Art.-no. 071463 320

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2-component plastic handle

Contents:


  • Pin punch, length 230 mm, Ø 8 mm

  • Pin punch, length 240 mm, Ø 10 mm

  • Pin punch, length 260 mm, Ø 12 mm

  • Pin punch, length 280 mm, Ø 14 mm

  • Pin punch, length 290 mm, Ø 16 mm


Ergonomically shaped 2-component handle


  • Secure grip

  • Effortless work


Vibration protection


Handle absorbs vibrations during striking



Impact guard


Prevents hand injuries



Made from tempered tool steel


Long service life



Hardness at work end: 54 – 58 HRC



Hardness at impact head: 38 – 46 HRC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

Pin punch set, large dimensions 5 pieces including:
1 x
Pin punch, large dimensions with 2-component plastic handle

PINPNCH-8MM-L230MM

Description:
Width of tip: 8 mm
Quantity: 1 x
1 x
Pin punch, large dimensions with 2-component plastic handle

PINPNCH-10MM-L240MM

Description:
Width of tip: 10 mm
Quantity: 1 x
1 x
Pin punch, large dimensions with 2-component plastic handle

PINPNCH-12MM-L260MM

Description:
Width of tip: 12 mm
Quantity: 1 x
1 x
Pin punch, large dimensions with 2-component plastic handle

PINPNCH-14MM-L280MM

Description:
Width of tip: 14 mm
Quantity: 1 x
1 x
Pin punch, large dimensions with 2-component plastic handle

PINPNCH-16MM-L290MM

Description:
Width of tip: 16 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information