Pin punch in accordance with DIN 6450 form C with hardened impact head
PINPNCH-8MM-L150MM
Art.-no. 071463 31
EAN 4011231720021
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Chrome vanadium air hardening steel
Tempered safety impact heads
Prevents impact head from deforming or fracturing
Fully hardened shaft
Particularly tough and wear resistant
Datasheets(X)
![]() | |
Length (l1) | 150 mm |
Blade length (L2) | 50 mm |
Width of tip (d) | 8 mm |
Striking-surface diameter (a) | 12 mm |
