Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pin punch With 2-component plastic handle

Pin punch ZEBRA
PINPNCH-3MM-L150MM
ZEBRA

Art.-no. 071463 253
EAN 4045727813119
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
Ergonomically shaped 2-component handle


Secure grip, effortless work



Vibration protection


The handle dampens impact vibrations and oscillations



Impact protection


Prevents injuries to the hand



Made from hardened tool steel


Long service life



Hardness at working end 54–58 HRC



Hardness on hammer head 38–46 HRC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

150 mm

Width of tip (d)

3 mm

Striking-surface diameter (S)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information