Pin punch In accordance with DIN 6450 form C with hardened impact head
Pin punch DIN 6450, shape C
PINPNCH-6MM-L150MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Chrome vanadium air hardening steel
Tempered safety impact heads
Prevents impact head from deforming or fracturing
Fully hardened shaft
Particularly tough and wear resistant
![]() | |
Length (l1) | 150 mm |
Blade length (L2) | 50 mm |
Width of tip (d) | 6 mm |
Striking-surface diameter (a) | 10 mm |
Datasheets (0)
Certificates/ Documents (0)