Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pin contact MKS PLUS 1.5

Pin contact MKS PLUS 1.5
PINCNTCT-MKS-(SN)-BO2,90MM-(0,75-1,5SMM)

Art.-no. 0558194102
EAN 4046778096698
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
Design

Sealed

Min./max. wire cross section

0.75-1.5 mm²

Min./max. diameter of insulation

1.7-2.4 mm

Stud diameter

1.50 mm

Seal diameter

2.90 mm

Number of locking lugs

2 PCS

Material

Bronze

Surface

Tin plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping pliers For interchangeable heads

CRMPPLRS-SHORT-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Crimping pliers For interchangeable heads

CRMPPLRS-LONG-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Tool head, small design For crimping pliers

TLHD-F.CRMPPLRS-(0,75-1,5SMM)

x 1 pcs
Single wire seal (SEAL) For uninsulated cable connector

SNGLWRESEAL-RED-(1,7-2,1MM)-D2,9MM

x 100 pcs
Single wire seal (SEAL) For uninsulated cable connector

SNGLWRESEAL-YELLOW-(1,9-2,5MM)-D2,9MM

x 100 pcs
Release tool For connectors with multiple locking lugs

RLSETL-(MKR/MKS)-(1577-1)-D1,5MM

ZEBRA