Pin contact 1.0 Uninsulated
Pin contact 1.0
PINCNTCT-(SN)-D1,0-(0,5-1,0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Min./max. diameter of insulation | 1.4-2.1 mm |
Stud diameter | 1.0 mm |
Material | Copper-nickel-silicone |
Surface | Tin plated |