Pigeon deterrent spike
Pigeon repelling spike
PIGEONREPELSPIKE-4LINE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
The special pigeon deterrent spikes efficiently prevent birds from landing on window sills, cornices, terraces, roofs, beams, projections and many others.
The modules consist of a UV-resistant polycarbonate base plate and spring rods made from rustproof V4A stainless steel. The various modules can be combined with each other as desired.
Selected materials
Long service life in any weather
Time factor
Fast, simple installation on cornices of any width or depth
Predetermined breaking points
Simple length adjustment
On wooden surfaces, we recommend mechanical attachment.
The surface must be clean, dry and in good condition. The modules must never be installed on greasy or damp surfaces. Shorten the module to the correct length using the predetermined breaking points. Apply construction adhesive to the polycarbonate base plate and stick the module onto the surface by pressing. A little adhesive should squeeze through the honeycomb structures of the base plate. On large surfaces, the outer edges should be well-protected, as pigeons usually prefer these as a landing area. In addition, the space between the individual modules should never be more than approx. 5 cm.
Number of rows | 4 PCS |
Width | 14 cm |
Module length | 33 cm |
Material of wire | Stainless steel |
Material | Polycarbonate - PC |
Min. protected area | 14 cm |
Max. protected area | 18 cm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!