Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Magnetic lifter with plastic handle

Magnetic lifter
MAGNLFT-L520MM-3000G

Art.-no. 071535 50
EAN 4047376969759

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible shaft for versatile applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing or lifting out iron and steel parts from hard-to-reach spots.

Max. loading weight

3000 g

Head diameter

15 mm

Length

520 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information