Pewag PLGW Gamma ring bolt
Ring bolt Pewag steel PLGW
SREW-RING-W-KEY-PLGW-2,3T-M20X30
Art.-no. 5162350029
EAN 4099618019425
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tool-free tightening by hand
- Ring and screw with batch and serial numbers
- The lock is held in position by a patented spring
- Ring bolt can be rotated 360°
- Safety factor 4:1 in all loading directions
- 100 % crack-tested special bolt
- Anchor point for lifting loads
- Application temperature: -40 °C to 200 °C
Datasheets(X)
![]() | |
Load capacity | 2300 kg |
Max. load-carrying capacity | 2.3 t |
Material | Steel |
Surface | Lacquered |
Thread type x nominal diameter (d1) | M20 |
Thread length (metric thread) (l1) | 30 mm |
Height (h1) | 65 mm |
Ring height (b1) | 16 mm |
Internal diameter (d2) | 40 mm |
Outer diameter (d3) | 73 mm |
Diameter of contact surface (d4) | 54 mm |
Product weight (per item) | 580.000 g |
