Pewag PLAW Alpha hoist ring
Hoist ring Pewag steel PLAW
LOADRING-PLAW-7T-M36X55
Art.-no. 5162350132
EAN 4099618018718
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Anchor point for lifting loads
- 360° rotation
- Captive, 100 % crack-tested screw
- Strength class 10.9
- The load ring can be positioned at any angle due to the patented spring
Datasheets(X)
![]() | |
Max. load-carrying capacity | 7 t |
Thread type x nominal diameter (d1) | M36 |
Width (b1) | 115 mm |
Internal diameter (d4) | 75 mm |
Bracket diameter (d2) | 20 mm |
Diameter of contact surface (d3) | 67 mm |
Body length (l2) | 100 mm |
Body height (h2) | 58 mm |
Thread length (l1) | 55 mm |
Interior height (h3) | 65 mm |
Washer diameter (d5) | 60 mm |
Max. torque | 700 Nm |
Product weight (per item) | 3300.000 g |
