Petrol injection system cleaner
Petrol injection system cleaner
INJCLNR-PETROL-150ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cleaning action
- Removes resinous and paint-like deposits in the micro range on injection valves and on the fuel distributor
- Ensures precise controlling of injection valves
- Less fuel is used thanks to precise fuel injection
- Binds and neutralises acidic condensation water
- Protects against corrosion
This product is subject to the provisions of the German Chemicals Prohibition Ordinance. Detailed information on the hazards arising from this product, the precautionary steps to be taken during proper use, dealing with spillages or other exposure and ensuring correct disposal can be found in the safety data sheet.
- In case of increased fuel consumption due to poor fuel injection
- Can be used for preventative maintenance at every inspection
- For all petrol injection engines with and without a catalytic converter
- In case of rough engine running
150 ml is sufficient for 25–30 litres and 300 ml for 50–60 litres of fuel.
Empty the contents of the can into the fuel tank.
Contents | 150 ml |
Colour | Colourless |
Smell/fragrance | Solvent-like |
Chemical basis | Naphtha |
Shelf life from production | 24 Month |
Density | 0.8 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 30 °C |
Datasheets (1)
Certificates/
Documents
Services und Systeme rund ums Produkt