Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Personal protective adapter For indoor and outdoor use

Personal protective adapter
ADAPT-PERSPROT-VEH-PSA16-230V
ORSYMOBIL

Art.-no. 096381 080
EAN 4062856394685
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
For use indoors and outdoors
  • Can be connected to a mains socket with grounding contact

  • With childlock

  • Maximum connected load: 3680 watt

  • Switching current: 30 mA

  • Switching time < 30 ms
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PSA16

Nominal voltage

230 V/AC

Nominal current

16 A

IP protection class

IP 44

Product weight (per item)

0.150 kg

Colour

Blue
Green
Black

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information