Personal protective adapter For indoor and outdoor use
Personal protective adapter
ADAPT-PERSPROT-VEH-PSA16-230V
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be connected to a mains socket with grounding contact
- With childlock
- Maximum connected load: 3680 watt
- Switching current: 30 mA
- Switching time < 30 ms
Datasheets(X)
Type description | PSA16 |
Nominal voltage | 230 V/AC |
Nominal current | 16 A |
IP protection class | IP 44 |
Product weight (per item) | 0.150 kg |
Colour | Blue |
Material | Plastic |