Perseus fleece sweater
Fleece troyer Perseus
HALF ZIP PERSEUS GREY MELANGE 4XL
MODYF
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Soft fleece fabric
- Outer pocket and pen holder
- Reinforced shoulders and elbows
- Ribbed hem and cuffs
Colour | Grey-melange |
Size | 4XL |
Material | 100% polyester |
Fabric weight per m2 | 380 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Only solvents based on petroleum |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt