Performance winter jacket
Winter jacket Performance
WINTERJACKET PERFORMANCE ANTHRA/YELL L
Art.-no. M411330002
EAN 4251761433149
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Lightweight, sporty winter jacket
- Waterproof (water column 10,000 mm), treated with Teflon stain repellent
- Two zip side pockets, two chest/hand warmer pockets with waterproof zips, sleeve pocket with room for ID card, two inside pockets
- Loxy® reflectors, extremely warm, soft and lightweight Sorona® padding, cuffs with hook-and-loop adjustment
- High, fleece-lined collar with integrated adjustable hood, zip for ventilation under the arms
- Name tape, non-slip tapes and elastic drawstrings at the bottom, extended back. EN 14058
100% polyester – 235 g/m². Contrast fabric: 100% nylon – 175 g/m². Water column: 10,000 mm. Sorona® padding, body 120 g/m², sleeves 80 g/m².
Datasheets(X)
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Colour | Anthracite, Yellow |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 235 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |