Perforated sleeve, metal for WIT injection systems
Perforated metal sleeve
ANC-(WIT-SH)-MET- 14X1000
Art.-no. 090344 168
EAN 4046778148618
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Diameter x length | 14 x 1000 mm |
Nominal drill-bit diameter (d 0) | 16 mm |
Suitable for threaded rods | M8, M10 |
Required injection mortar | WIT-VM 250, WIT-PM 200, WIT-NORDIC |
Approval | No |