OrgaAer hole screen
OrgaAer perforated plate
AY-HOSCREEN-OFFICE-FRM-BLACK-477,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For clear unit width of 562, 762, 962 and 1162 mm
Delivery time: 5 working days
Datasheets(X)
Colour | Jet black, similar to RAL 9005 |
Suitable for clear width of cabinet | 562 mm |
Material | Steel |
Surface | Powder-coated |
Width (B) | 477.5 mm |
Height (H) | 68 mm |
Thickness | 0.7 mm |