Perforated profile rail For type H cable clamp
Perforated profile rail for cable clamps, type H
PRFLRAIL-CBLCLMP-PUNCHED-30X15X1,5-2M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Perforated profile rail 30x15 mm
Function integrity class E30/E90. Standard installation system as per DIN 4102 Part 12.
Datasheets(X)
Width x height | 30 x 15 mm |
Thickness | 1.5 mm |
Slot width | 16 mm |
Elongated hole width | 7 mm |
Elongated hole length | 35 mm |
Conditions for max. load force | in concrete B 25 for 250-mm spacing |
Max. hook-point load | 2 kN |
Hook-point load conditions | at 250-mm spacing for fastening clearance of 250 mm |
Profile cross section | 1.02 cm² |
Transverse moment of inertia | 0.32 cm⁴ |
Longitudinal moment of inertia | 1.36 cm⁴ |
Section modulus X-axis | 0.35 cm³ |
Section modulus Y-axis | 0.9 cm³ |
Radius of inertia X-axis | 0.56 cm |
Radius of inertia Y-axis | 1.15 cm |
EN standard | 60715 |
Material | Steel |
Surface | Sendzimir galvanized |
Width | 30 mm |
Height | 15 mm |