Perforated profile rail For type AC cable clamp
Profile rail perforated for cable clamp, type AC
PRFLRAIL-CBLCLMP-PUNCHED-40X22X1,5-2M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Profile rail 40x22 mm, perforated
Function integrity class E30/E90. Standard installation system as per DIN 4102 Part 12.
Datasheets(X)
Width x height | 40 x 22 mm |
Thickness | 1.5 mm |
Slot width | 18 mm |
Elongated hole width | 11 mm |
Elongated hole length | 30 mm |
Conditions for max. load force | in concrete B 25 for 250-mm spacing |
Max. hook-point load | 5 kN |
Hook-point load conditions | at 250-mm spacing for fastening clearance of 250 mm |
Profile cross section | 1.55 cm² |
Transverse moment of inertia | 1.08 cm⁴ |
Longitudinal moment of inertia | 3.39 cm⁴ |
Section modulus X-axis | 0.89 cm³ |
Section modulus Y-axis | 1.7 cm³ |
Radius of inertia X-axis | 0.83 cm |
Radius of inertia Y-axis | 1.48 cm |
EN standard | 60715 |
Material | Steel |
Surface | Sendzimir galvanized |
Width | 40 mm |
Height | 22 mm |