Perforated plate
Perforated plate for workshop trolley bodywork
SP-PERFPLT-RAL7016-SCS-8.4
Art.-no. 0962649904
EAN 4099618407376
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For workshop trolley bodywork (SmartCarryStation, abrasives trolley)
Product information
Datasheets(X)
Height | 550 mm |
Width | 1023 mm |
Depth | 135 mm |
Colour | Anthracite grey RAL 7016 structured |
Material | Sheet steel |