Perforated panel
Perforated wall for mounting profile
PERFWL-MNTPRFL-RAL7035FS-1940X800MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Attached to the mounting profile with mounting lugs
- Square perforation allows for the attachment of hooks and brackets
- Clarity and quick access
- Flexible arrangement that can be modified as necessary in mounting profile grid dimensions
Material | Sheet steel |
Colour | Light grey RAL 7035, structured |
Width x height x depth | 1940 x 800 x 15 mm |
Product weight (per item) | 21.000 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt