Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Perforated panel

Perforated wall for mounting profile
PERFWL-MNTPRFL-RAL7035-1440X800MM

Art.-no. 0957510832

EAN 4062856468881

-,--
price per selected packing unit
| Individual prices for customers after login
Perforated panel

Art.-no. 0957510832

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For clear and space-saving storage of tools and small parts
  • Attached to the mounting profile with mounting lugs

  • Square perforation allows for the attachment of hooks and brackets

  • Clarity and quick access

  • Flexible arrangement that can be modified as necessary in mounting profile grid dimensions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Sheet steel

Colour

Light grey RAL 7035

Width x height x depth

1440 x 800 x 15 mm

Product weight (per item)

15.500 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bracket pair

BOOM-MNTPRFL-RAL7035

For holding other components such as device rails and lights
x 1 pcs
Equipment rail for bracket

DEVRL-MNTPRFL-(ZN)-1450MM

For better workplace organisation and ergonomic access to tools
x 1 pcs
Equipment rail for bracket

DEVRL-MNTPRFL-(ZN)-1950MM

For better workplace organisation and ergonomic access to tools
x 1 pcs
Carriage for device rails

TRLY-MNTPRFL-(ZN)-LARGE

Inserted into the device rail and used to mount tools above the workbench
x 1 pcs
Carriage for device rails

TRLY-MNTPRFL-(ZN)-SMALL

Inserted into the device rail and used to mount tools above the workbench
x 1 pcs
Workstation lamp for bracket

LGHTNG-WRKBNCH-LED-MNT-PRF-1150MM

For optimal illumination of the work surface
x 1 pcs
Lamp holder profile for bracket

LAMPHOLDPRFL-MNTPRFL-RAL7035-1450MM

For installing workstation lighting above the workbench
x 1 pcs
Swivel arm with bracket

SWIVARM-MNTPRFL-SCRN/KEYBRD-RAL7035

To customise access to and operation of a PC keyboard and flat screen
x 1 pcs
Holder set 1 For perforated plate system, 11 pieces

HOLD-SET1-11PCS

Practical with various hooks and holders for holding common tools.
x 1 pcs
Holder set 3 25-piece system for perforated plates

HOLD-SET3-25PCS

Practical with various hooks and holders for holding common tools.
x 1 pcs
Holder set 2 14-piece system for perforated plates

HOLD-SET2-14PCS

Practical with various hooks and holders for holding common tools.
x 1 pcs
Holder set 4 25-piece system for perforated plates

HOLD-SET4-25PCS

Practical with various hooks and holders for holding common tools.
x 1 pcs
Holder set 5 30-piece system for perforated plates

HOLD-SET5-30PCS

Practical with various hooks and holders for holding common tools.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information