Perforated panel For installing brackets
Workshop trolley Basic/Pro perforated panel
PERFPLT-(F.WRKSHPTRLY-BAS-8.4)-RAL9017
Art.-no. 0962646012
EAN 4062856368655
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for workshop trolley | Basic 8.4 |
Width | 588 mm |
Height | 681 mm |
Depth | 33 mm |
Colour | Traffic black RAL 9017 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!