Perforated angle bracket
Perforated angle bracket
PERFANGL-60X60X40MM
Art.-no. 0681664250
EAN 4011231561204
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
ETA-09/216
ETA-09/216
Subject to technical changes!
Datasheets(X)
For load-bearing wood/wood joints with low load requirements in small structures.
Suitable fasteners:
Comb/ribbed nail in line with EN 14592: 4.0x40 mm
![]() | |
Width x height | 40 x 60 mm |
Depth | 60 mm |
Thickness | 2.5 mm |
Hole diameter in subcarrier nJ/main carrier nH | 5 / 5 mm |
Number of holes in subcarrier nJ + main carrier nH | 4 + 5 PCS |
Approval | ETA-09/0216 |
Design | Without bar |
Weight | 84 g |
Material | Steel |
Material designation | DX51D |
Material standard | DIN EN 10327:2004 |
Surface | Hot dip galvanized |
| Characteristic load-bearing capacity in kN of perforated angle bracket according to ETA-09/0216 with anchor nails - purlin/post | |||||||||||
| Perforated angle bracket | Article number | ETA | Anchor nails in mm | Perforated angle bracket per connection | |||||||
| F1,Rk | F2/3,Rk | F4,Rk | F5,Rk | ||||||||
| Width x length x depth in mm | Wood | Steel | Wood | Wood | Steel | Wood | Steel | ||||
| kN | kN | kN | kN | kN | kN | kN | |||||
| 1 perforated angle bracket3) | 40x60x60x2.5 mm | 0681 664 250 | 09/0216 | 4x40 | 1,76 | 1,66 | 3,14 | --- | --- | --- | --- |
| 50x60x60x2.5 mm | 0681 665 250 | 09/0216 | 4x40 | 1,17 | 1,48 | 2,08 | --- | --- | --- | --- | |
| 60x40x40x2.5 mm | 0681 446 250 | 09/0216 | 4x40 | 1,46 | 1,66 | 2,51 | --- | --- | --- | --- | |
| 60x60x60x2.5 mm | 0681 666 250 | 09/0216 | 4x40 | 1,76 | 1,66 | 3,17 | --- | --- | --- | --- | |
| 60x80x80x2.5 mm | 0681 886 250 | 09/0216 | 4x40 | 1,90 | 1,66 | 4,22 | --- | --- | --- | --- | |
| 80x80x80x2.5 mm | 0681 888 250 | 09/0216 | 4x40 | 2,53 | 2,21 | 7,98 | --- | --- | --- | --- | |
| 100x60x60x2.5 mm | 0681 661 250 | 09/0216 | 4x60 | 3,30 | 2,77 | 7,76 | --- | --- | --- | --- | |
| 100x100x100x2.5 mm | 0681 111 250 | 09/0216 | 4x60 | 2,93 | 2,77 | 10,82 | --- | --- | --- | --- | |
| 2 perforated angle brackets | 40x60x60x2.5 mm | 0681 664 250 | 09/0216 | 4x40 | 3,52 | 3,32 | 6,29 | 10,6 | 3,51 | 10,6 | 3,51 |
| 50x60x60x2.5 mm | 0681 665 250 | 09/0216 | 4x40 | 2,35 | 2,95 | 4,16 | 5,73 | 3,61 | 5,73 | 3,61 | |
| 60x40x40x2.5 mm | 0681 446 250 | 09/0216 | 4x40 | 2,93 | 3,32 | 5,02 | 7,82 | 4,06 | 7,82 | 4,06 | |
| 60x60x60x2.5 mm | 0681 666 250 | 09/0216 | 4x40 | 3,52 | 3,32 | 6,34 | 7,75 | 4,29 | 7,75 | 4,29 | |
| 60x80x80x2.5 mm | 0681 886 250 | 09/0216 | 4x40 | 3,80 | 3,32 | 8,43 | 8,04 | 4,58 | 8,04 | 4,58 | |
| 80x80x80x2.5 mm | 0681 888 250 | 09/0216 | 4x40 | 5,06 | 4,43 | 16,00 | 10,8 | 6,08 | 10,8 | 6,08 | |
| 100x60x60x2.5 mm | 0681 661 250 | 09/0216 | 4x60 | 5,87 | 5,53 | 21,60 | 13,1 | 7,2 | 13,1 | 7,2 | |
| 100x100x100x2.5 mm | 0681 111 250 | 09/0216 | 4x60 | 6,60 | 5,53 | 15,50 | 14,8 | 7,48 | 14,8 | 7,48 | |
| 3) If one angle bracket is used for each connection, the connected component must be secured against torsion. 4) The loads F4 and F5 act on the top edge of the connected component. It is not necessary to secure the component against torsion. The specified load capacities apply to softwood at 350 kg/m³ ≤ Ƥk ≤420 kg/m³. For wood at 290 kg/m³ ≤ Rk ≤ 350 kg/m³, the specified load capacities for wood must be multiplied by the factor kdens: tSteel ≥ 2.5 mm: kdens = (pk/350)^2 tSteel = 1.5 mm: kdens = (pk/350)^0.8 Design values of load capacities: Fi,Rd = min {Fi,wood,Rd; Fi,steel,Rd} Failure of fasteners in wood: Fi,wood,Rd = kmod/ƳM,wood × Fi,wood,Rk with ƳM,wood = 1.3 Steel failure of the connector: Fi,steel,Rd = Fi,steel,Rk/ƳM,steel with ƳM,steel = 1.25 For several simultaneously acting loads, the following condition must be met: The specified nailing patterns must be used in accordance with the relevant ETA. | |||||||||||
| NOTE: These are guides for planning purposes. The values must be calculated for each project by authorised persons. | |||||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
