Perfect Foam high-pressure foam spraying device
Pressure sprayer foam
PRESSPRR-FOAM-8LTR
Art.-no. 0891385009
EAN 4062856186631
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The high-pressure spraying device transforms a cleaning agent into an effective foam, which effectively dissolves and easily removes dirt, insects and tough road grime.
- The foam sprayer creates a fixed foam cell structure, so that the foam easily adheres to the surface.
- EPDM seals resistant to chemicals
- Specially coated piston rod and stainless steel spring
Use only for aqueous Würth cleaning products.
Datasheets(X)
For cleaning vehicles, machinery, sanitary areas, commercial kitchens, etc.
Liquid volume | 8 l |
Bin capacity | 12.5 l |
Flow capacity conditions | at 3 bar |
Flow capacity | 0.86 l/min |
Max. operating temperature | 40 °C |
Material | HDPE - High density polyethylene |
Height x width | 650 x 240 mm |
Hose length | 2.5 m |
Product weight (per item) | 3.000 kg |