Push-in rivet without cap
Push-in rivet type 1
IMPRIV-BLACK-SUZUKI
Art.-no. 0501136017
EAN 4046777621952
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very simple installation and removal
- For installing: Press down on the pin
- For removal: Press the pin in further
- High retention force and a secure fit in the component
Datasheets(X)
For sheet metal fasteners.
![]() | |
Min./max. drill hole diameter | 8.10-8.30 mm |
Min./max. attachment thickness | 3.50-13.70 mm |
Head diameter (A) | 17.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 16.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Suzuki |
Corresponds to original spare part number | 09409083085ES |
Installation location | Interior |
