Penny washer made from uncoated steel according to DIN 522
DIN 522 steel plain
WSH-FEND-TOLDIN522-A-38X50X0,25
Art.-no. 0420385025
EAN 4046778710327
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 38 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 0.25 mm |
Standards | DIN 522, WN 420 |
