Penny Washers
Stainless steel A2 plain, inch
WSH-FEND-(18-8)-3/16X1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Matière | Stainless steel AISI 304, 18-8 |
Outer diameter | 1.0000 in |
Dicke | 0.0660 in |
Finition | Plain |
Internal diameter | 0.1900 in |
Imperial standard | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt