Penlight battery-powered LED pocket torch WHX2R
Rechargeable-battery LED torch with magnet WHX2R
TRCH-BTRY-WHX2R-LED-150LUMEN
Art.-no. 0827806712
EAN 4065233065321
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With two light sources: COB-LED for wide illumination and spotlight LED in the lamp head
- Hard gold plated contacts provide optimal protection against corrosion
- Powerful magnet in the end cap
- With fastening clip
- Two light modes: Power (150 lumens) and Low Power (60 lumens)
- High degree of protection
- Integrated roll protection
- Non-slip surface
- Front switch
- Charge indicator (1x red/green LED)
- Scope of delivery: Light, holster, 100-240 V/AC power adapter, 120 cm magnetic charging cable with USB-A plug, lithium-ion battery pack
Powerful magnet in the end cap
Datasheets(X)
Min./max. luminous flux | 60 / 150 lm |
Adjustable focus | No |
Lighting range min./ max. | 5 / 80 m |
Min./max. luminous period | 5-12 h |
Charging time | 2.5 h |
IP protection type, lamp | IP 54 |
IP protection type charger | IP 20 |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 750 mAh |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB type A, Magnetic charging |
Power-lead length | 1200 mm |
Min./max. operating temperature | -20 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 170 x 20 x 25 mm |
Material | Plastic / metal |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!