Penlight LED pocket torch WHX2 With two light sources
LED pocket torch with magnet WHX2
TRCH-WHX2-LED-2XAA-100LUMEN
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/101506.jpg)
Register now and access more than 125,000 products
- Hard gold-plated contacts provide optimal protection against corrosion
- Powerful magnet in the end cap
- With fastening clip
- 2 light functions - Power (100 lumens) and Low Power (40 lumens)
- High degree of protection
- Integrated roll protection
- Non-slip surface
- Front switch
Batteries not included in scope of delivery
Datasheets(X)
Min./max. luminous flux | 40 / 100 lm |
Adjustable focus | No |
Lighting range min./ max. | 5 / 50 m |
IP protection class | IP 54 |
Battery designation | Mignon AA; LR6; AM3 |
Number of rechargeable batteries/batteries | 1 PCS |
Min./max. operating temperature | -20 to 40 °C |
Material of housing | Aluminium/plastic |
Length x width x height | 170 x 20 x 25 mm |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!