Pendulum stools
Pendulum stool Activity 2.0
OFFICESTL-PENDULUM-ACTIVITY-2.0
Art.-no. 0683371404
EAN 4099618709609
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rounded base plate allows 360° freedom of movement and promotes healthy, active sitting and standing in the workplace
- Adaptable to individual needs with stepless height adjustment from 61 to 87 cm
- Height adjustment using the handle under the seat
- The rounded seat promotes a healthy posture
- Non-slip swivelling base for maximum freedom of movement
- The flat-pack stool is quick and easy to assemble
Datasheets(X)
Suitable for office and desk workstations and children's rooms.
![]() | |
Min./max. seat height | 610-870 mm |
Material of frame | Steel/plastic |
Base frame design | Circular base |
Frame colour | Black |
Colour of seating | Black |
Material of seating | Fabric |
Delivery | Disassembled |
