Pedal wrench with handle
Pedal wrench with handle
PEDWRNCH-(HANDLE-RD)-395MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 395 mm extra-long version for highly efficient power transmission
- The pedal wrench has two precision-manufactured laser-cut 15 mm wrench openings. These are positioned at two different angles, therefore ensuring effective removal and installation at all times
- Wide, non-slip rubber handle ensures safe and easy working
- Made of heat-treated steel to ensure the level of stability and durability required for daily use
Datasheets(X)
Length | 395 mm |
Material | Hardened steel |
Surface | Nickel plated |
Material of handle | Rubber |
Tip size | 15 mm |
Product weight (per item) | 434 g |